Motion
PVM131ER10GS02AAA2800000EA0A

VICKERS BY DANFOSS
PVM131ER10GS02AAA2800000EA0A

Hydraulic Piston Pump - PVM, 131.1 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #03462905
MFR #PVM131ER10GS02AAA2800000EA0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM131ER10GS02AAA2800000EA0A

Hydraulic Piston Pump - PVM, 131.1 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #03462905
MFR #PVM131ER10GS02AAA2800000EA0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM131ER10GS02AAA2800000EA0A
  • 50% less noise
  • Outstanding performance
  • Pro-FX ready

Specifications

  • Series
    PVM
  • Displacement
    131.1 cc/rev
  • Pump Application
    Industrial
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Max Volume Stop
    With Max Volume Stop
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    1885 to 4641 psi
  • Flow Compensator Range
    None
  • Maximum Operating Pressure
    4000 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    180 °F
  • Max Continuous Torque
    596 N-m
  • Connection Gender
    Female
  • Port Thread Size
    2-1/2 in;1-1/4 in
  • Maximum Flow Rate
    57 gpm
  • Mounting Type
    4-Bolt SAE C Flange
  • Peak Pressure
    350 bar
  • Shaft Rotation
    Right
  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Controller Type
    Pressure Compensator
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Maximum Case Pressure
    350 bar
  • Maximum Input Speed
    2000 rpm
  • Noise Level
    64 decibel
  • Trade Name/Number
    PVM Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text