Motion
CM-D020B
DOUBLE REAR CLEVIS
Mi Item #03463370
MFR #CM-D020B
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOUBLE REAR CLEVIS
Mi Item #03463370
MFR #CM-D020B

Mfr description
CM-D020B DOUBLE REAR CLEVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.27/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Cylinder Size
    20 mm

Details

  • Body Material
    Stainless Steel
  • Bracket 1
    Double Clevis
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    B
  • Hardware Type
    Double Clevis Bracket
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
  • Type
    Mounting Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)