Motion
0701-65202412
0701-65202412 BAG FILTER-65%-20X24X12 5
MI ITEM #03463573
MFR #0701-65202412
Your Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0701-65202412 BAG FILTER-65%-20X24X12 5
MI ITEM #03463573
MFR #0701-65202412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.28/each(List $72.77)

Overview

Mfr description
0701-65202412 BAG FILTER-65%-20X24X12,

Specifications

  • Filter Size
    20 x 24 x 12 in
  • Number Of Pockets
    5
  • Filter Material
    Polypropylene
  • Max Operating Temperature
    +250 °F
  • MERV
    12
  • Efficiency Rating
    65 %
  • Frame Material
    Galvanized Steel
  • Media Area
    21.7 ft²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text