Motion
0701-96202015
Bag Filter, Filter Size: 20 x 20 x 15", Number of Pockets: 6, Filter Material: Polypropylene
MI ITEM #03463701
MFR #0701-96202015
List Price$103.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bag Filter, Filter Size: 20 x 20 x 15", Number of Pockets: 6, Filter Material: Polypropylene
MI ITEM #03463701
MFR #0701-96202015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.73/each for your price

Overview

Mfr description
0701-96202015 BAG FILTER-95%-20X20X15,

Specifications

  • Filter Size
    20 x 20 x 15 in
  • Number Of Pockets
    6
  • Filter Material
    Polypropylene
  • Max Operating Temperature
    +250 °F
  • MERV
    14
  • Efficiency Rating
    95 %
  • Frame Material
    Galvanized Steel
  • Media Area
    27-1/2 ft²
  • Standards Met
    ASHRAE 52.1
  • Efficiency Percent At Full Load
    95%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text