Motion
02OS-18242
02OS-18242 ODOR SANITIZER PLEATED FILTER
MI ITEM #03463825
MFR #02OS-18242
List Price$57.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02OS-18242 ODOR SANITIZER PLEATED FILTER
MI ITEM #03463825
MFR #02OS-18242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.55/each for your price

Overview

Mfr description
02OS-18242 ODOR SANITIZER PLEATED
  • Synthetic Media infused with fine carbon powders
  • Controlled pleat spacing maximizes surface area
  • High dust holding capacity
  • Moisture resistant
  • Does not promote microbial growth

Specifications

  • Filter Size
    18X24X2
  • MERV
    8
  • Maximum Air Flow
    1367 cfm
  • Filter Material
    Synthetic
  • Rated Air Velocity
    492
  • Rated Initial Resistance
    0.297
  • Recommended Final Resistance
    1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought