Overview
Mfr description
02OS-20252 ODOR SANITIZER PLEATED
- Synthetic Media infused with fine carbon powders
- Controlled pleat spacing maximizes surface area
- High dust holding capacity
- Moisture resistant
- Does not promote microbial growth
Specifications
- Filter Size20X25X2
- MERV8
- Maximum Air Flow1367 cfm
- Filter MaterialSynthetic
- Rated Air Velocity492
- Rated Initial Resistance0.297
- Recommended Final Resistance1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data