Specifications
Dimensions
- Filter Size30 inX85 ftX1 in
Details
- Filter MaterialWhite Pad
- Holding Capacity1574 g
- Product TypesAir Filter
- Rated Air Velocity150
Overview
Mfr description
1103-30851 FIBERGLASS ROLL 30"X85'X1"
- Our Polyester Medias are offered in an array of styles to meet your HVAC and paint filtration requirements.
- Polyester Roll Media is available in ½”
- 1”
- and 2” thicknesses.
- Rolls can be custom slit to any width and polyester media can also be cut into pads for holding frames or other applications.
- Custom size rolls and pads are available