Motion
1103-36-300-1
1103-36-300-1 FIBERGLASS ROLL 36 inX300'X1
MI ITEM #03464065
MFR #1103-36-300-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1103-36-300-1 FIBERGLASS ROLL 36 inX300'X1
MI ITEM #03464065
MFR #1103-36-300-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1103-36-300-1 FIBERGLASS ROLL
  • Our Polyester Medias are offered in an array of styles to meet your HVAC and paint filtration requirements.
  • Polyester Roll Media is available in ½”
  • 1”
  • and 2” thicknesses.
  • Rolls can be custom slit to any width and polyester media can also be cut into pads for holding frames or other applications.
  • Custom size rolls and pads are available

Specifications

  • Filter Size
    36 inX300 ftX1
  • Filter Material
    White Pad
  • Rated Air Velocity
    150
  • Holding Capacity
    1574 g
  • Product Types
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text