Motion
1103-6085-.5
1103-6085-.5 FIBERGLASS ROLL 60 inX85'X1/2
Mi Item #03464072
MFR #1103-6085-.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1103-6085-.5 FIBERGLASS ROLL 60 inX85'X1/2
Mi Item #03464072
MFR #1103-6085-.5

Mfr description
1103-6085-.5 FIBERGLASS ROLL
  • Our Polyester Medias are offered in an array of styles to meet your HVAC and paint filtration requirements.
  • Polyester Roll Media is available in ½”
  • 1”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Size
    60 inX85 ftX1/2

Details

  • Filter Material
    White Pad
  • Holding Capacity
    1574 g
  • Product Types
    Air Filter
  • Rated Air Velocity
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)