Motion
0208-25282
0208-25282 MERV 8 PLEAT 25X28X2
MI ITEM #03464409
MFR #0208-25282
Your Price$38.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-25282 MERV 8 PLEAT 25X28X2
MI ITEM #03464409
MFR #0208-25282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.71/each(List $44.52)

Overview

Mfr description
0208-25282 MERV 8 PLEAT 25X28X2
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
  • High dust hold capacity
  • Moisture resistant

Specifications

  • Filter Size
    25X28X2
  • MERV
    8
  • Maximum Air Flow
    1968 cfm
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Rated Air Velocity
    492
  • Rated Initial Resistance
    0.277
  • Recommended Final Resistance
    1
  • Arrestance
    85.4 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text