Filtration Manufacturing 0208-25294
Filtration Manufacturing
0208-25294
0208-25294 MERV 8 PLEAT 25X29X4
MI ITEM #03464410
MFR #0208-25294
List Price
$78.83
/each
List Price
$78.83
/each
0208-25294 MERV 8 PLEAT 25X29X4
MI ITEM #03464410
MFR #0208-25294
Filtration Manufacturing 0208-25294
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-25294 MERV 8 PLEAT 25X29X4
MI ITEM #03464410
MFR #0208-25294

Availability:
Factory Order
List Price
$78.83
/each
List Price
$78.83
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
0208-25294 MERV 8 PLEAT 25X29X4
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
  • High dust hold capacity
  • Moisture resistant

Specifications

Arrestance
93 %
Filter Material
Synthetic
Filter Size
25X29X4
Frame Material
Beverage Board
Holding Capacity
145.1 g
MERV
8
Maximum Air Flow
2000 cfm
Rated Air Velocity
500
Rated Initial Resistance
0.231
Recommended Final Resistance
1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data