Motion
0302-7016254
0302-7016254 MINI PLEAT-MERV 12-16X25X4
MI ITEM #03464471
MFR #0302-7016254
List Price$140.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0302-7016254 MINI PLEAT-MERV 12-16X25X4
MI ITEM #03464471
MFR #0302-7016254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.59/each for your price

Overview

Mfr description
0302-7016254 MINI PLEAT-MERV 12-16X25X4
  • Available in Nominal 2” & 4” depths
  • Non-shedding
  • gradient density polypropylene media
  • Frame is constructed of durable hard plastic
  • All filter components are anti-microbial by nature
  • Waterproof construction

Specifications

  • Filter Size
    16X25X4
  • MERV
    12
  • Filter Material
    Polypropylene
  • Frame Material
    Polypropylene
  • Media Area
    110
  • Rated Air Velocity
    500
  • Rated Initial Resistance
    0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text