Motion
0302-8024244
0302-8024244 MINI PLEAT-MERV 13-24X24X4
MI ITEM #03464479
MFR #0302-8024244
List Price$177.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0302-8024244 MINI PLEAT-MERV 13-24X24X4
MI ITEM #03464479
MFR #0302-8024244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.13/each for your price

Overview

Mfr description
0302-8024244 MINI PLEAT-MERV 13-24X24X4
  • Available in Nominal 2” & 4” depths
  • Non-shedding
  • gradient density polypropylene media
  • Frame is constructed of durable hard plastic
  • All filter components are anti-microbial by nature
  • Waterproof construction

Specifications

  • Filter Size
    24X24X4
  • MERV
    13
  • Filter Material
    Polypropylene
  • Frame Material
    Polypropylene
  • Media Area
    110
  • Rated Air Velocity
    500
  • Rated Initial Resistance
    0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text