Motion
0302-9524242
0302-9524242 MINI PLEAT-MERV 15-24X24X2
MI ITEM #03464486
MFR #0302-9524242
List Price$131.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0302-9524242 MINI PLEAT-MERV 15-24X24X2
MI ITEM #03464486
MFR #0302-9524242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.23/each for your price

Overview

Mfr description
0302-9524242 MINI PLEAT-MERV 15-24X24X2
  • Available in Nominal 2” & 4” depths
  • Non-shedding
  • gradient density polypropylene media
  • Frame is constructed of durable hard plastic
  • All filter components are anti-microbial by nature
  • Waterproof construction

Specifications

  • Filter Size
    24X24X2
  • MERV
    15
  • Maximum Air Flow
    1000 cfm
  • Filter Material
    Polypropylene
  • Frame Material
    Polypropylene
  • Media Area
    56
  • Rated Air Velocity
    250
  • Rated Initial Resistance
    0.36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text