Overview
Mfr description
ARG20-N02G1H-1Z REGULATOR, GAUGE-HANDLE
Specifications
- Port Size1/4 NPT
- Set Pressure Range3 to 29 psi
- Pressure Control TypeRelief Valve
- Knob TypeDownward Knob
- Included OptionsName Plate, Pressure Gauge - psi, °F, Set Nut for Panel Mount
- Operating Temperature Range23 To 140 °F
- Fluid CompAir
- Standards MetJIS
- Proof Pressure217 psi
- Overall Length59 mm
- Overall Height114 mm
- Max Operating Temperature140 °F
- Body Size20
- Thread StandardNPT
- Maximum Operating Pressure145 psi
- Port GenderFemale
- Inlet Port TypeStraight
- Min Operating Temperature23 °F
- Series/SystemARG
- Pressure Gauge IncludedWith Pressure Gauge 0 Degree Mounting Angle
- Mounting TypeWith Set Nut (For Panel Mount)
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Weight0.76 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data