Motion
70144
Zip Grip Cyanoacrylate Adhesive - Transparent, 14 g, Bottle, Adhesive, 10 (Steel) s, 2 (Rubber) s, 5 (Plastic) s Cure Time
Mi Item #03465848
MFR #70144
Price$67.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zip Grip Cyanoacrylate Adhesive - Transparent, 14 g, Bottle, Adhesive, 10 (Steel) s, 2 (Rubber) s, 5 (Plastic) s Cure Time
Mi Item #03465848
MFR #70144

Mfr description
70144 ZIP GRIP GPE3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.90/each

Specifications

Dimensions

  • Package Size
    14 g

Details

  • Color
    Transparent
  • Cure Time
    10 (Steel) s, 2 (Rubber) s, 5 (Plastic) s
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Adhesive
  • Series
    ZipGrip GPE 3
  • Viscosity
    3 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)