Motion
230/710B.579221

FAG (SCHAEFFLER)
230/710B.579221

Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 236 mm Width, Straight Bore, Open, C0
Mi Item #03466021
MFR #230/710B.579221
Price$245,997.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/710B.579221

Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 236 mm Width, Straight Bore, Open, C0
Mi Item #03466021
MFR #230/710B.579221

Mfr description
Z-579221.230/710-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245,997.55/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    236 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    480 rpm
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4026677945501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)