Motion
231/500B.809369

FAG (SCHAEFFLER)
231/500B.809369

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 264 mm Width, Straight Bore, Open, C0
Mi Item #03466022
MFR #231/500B.809369
Price$160,826.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231/500B.809369

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 264 mm Width, Straight Bore, Open, C0
Mi Item #03466022
MFR #231/500B.809369

Mfr description
F-809369.231/500-E1A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160,826.72/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    830 mm
  • Overall Width  
    264 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    600 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4047643279703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)