Motion
23260.80845

FAG (SCHAEFFLER)
23260.80845

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Straight Bore, Open, C0
Mi Item #03466024
MFR #23260.80845
Price$41,851.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23260.80845

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Straight Bore, Open, C0
Mi Item #03466024
MFR #23260.80845

Mfr description
F-808445.23260-XL SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,851.67/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    192 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1000 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    4054364512941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)