Motion
24056B.807874

FAG (SCHAEFFLER)
24056B.807874

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 140 mm Width, Straight Bore, Open, C0
MI ITEM #03466025
MFR #24056B.807874
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24056B.807874

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 140 mm Width, Straight Bore, Open, C0
MI ITEM #03466025
MFR #24056B.807874

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    140 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    4047643332163

Overview

Mfr description
F-807874.24056-E1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text