Motion
Z-574299.TR2

FAG (SCHAEFFLER)
Z-574299.TR2

Tapered Roller Bearing Assembly - 5.7850 in Bore, 9.3125 in OD, 5.1875 in Width
MI ITEM #03466029
MFR #Z-574299.TR2
List Price$18,562.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-574299.TR2

Tapered Roller Bearing Assembly - 5.7850 in Bore, 9.3125 in OD, 5.1875 in Width
MI ITEM #03466029
MFR #Z-574299.TR2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,562.79/each for your price

Overview

Mfr description
Z-574299.TR2 TAPERED ROLLER BRG
  • Tapered roller bearings comprise an outer and inner ring with tapered raceways as well as tapered rollers in a window cage. These are single row individual bearings, usually of open design, which for technical reasons are always adjusted against a second tapered roller bearing in a mirror image arrangement. Open bearings are not self-retaining. As a result, the inner ring with the rollers and the cage can be mounted separately from the outer ring. Tapered roller bearings can support high radial and axial loads in equal measure. Depending on the arrangement, they are suitable when precise axial guidance of the shaft is required (locating bearing function), or when the bearing arrangement must have very high axial rigidity and be operated clearance-free or under preload. Tapered roller bearings are available as:
  • Single row tapered roller bearings of standard design
  • Matched tapered roller bearings (fitted in pairs in X, O or tandem arrangement, open design)
  • Integral tapered roller bearings (fitted in pairs, sealed on one side, not separable).

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    9.3125 in
  • Overall Width
    5.1875 in
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4012801623124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text