Motion
F-803694.TR1

FAG (SCHAEFFLER)
F-803694.TR1

Tapered Roller Bearing Assembly - 22.5000 in Bore, 32.0000 in OD, 6.3125 in Width
Mi Item #03466030
MFR #F-803694.TR1
Price$116,014.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
F-803694.TR1

Tapered Roller Bearing Assembly - 22.5000 in Bore, 32.0000 in OD, 6.3125 in Width
Mi Item #03466030
MFR #F-803694.TR1

Mfr description
F-803694.TR1 TAPERED ROLLER BRG
  • Single row tapered roller bearings of standard design
  • Matched tapered roller bearings (fitted in pairs in X, O or tandem arrangement, open design)
  • Integral tapered roller bearings (fitted in pairs, sealed on one side, not separable).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116,014.28/each

Specifications

Dimensions

  • Bore Diameter  
    22.5000 in
  • Outside Diameter
    32.0000 in
  • Overall Width
    6.3125 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4012802017007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)