Motion
Z-523062.TR2-A585-635

FAG (SCHAEFFLER)
Z-523062.TR2-A585-635

Tapered Roller Bearing Assembly - 8.1250 in Bore, 13.2500 in OD, 8.3125 in Width
Mi Item #03466033
MFR #Z-523062.TR2-A585-635
Price$17,362.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-523062.TR2-A585-635

Tapered Roller Bearing Assembly - 8.1250 in Bore, 13.2500 in OD, 8.3125 in Width
Mi Item #03466033
MFR #Z-523062.TR2-A585-635

Mfr description
Z-523062.TR2-A585-635
  • Tapered roller bearings comprise an outer and inner ring with tapered raceways as well as tapered rollers in a window cage. These are single row individual bearings, usually of open design, which for technical reasons are always adjusted against a second tapered roller bearing in a mirror image arrangement. Open bearings are not self-retaining. As a result, the inner ring with the rollers and the cage can be mounted separately from the outer ring. Tapered roller bearings can support high radial and axial loads in equal measure. Depending on the arrangement, they are suitable when precise axial guidance of the shaft is required (locating bearing function), or when the bearing arrangement must have very high axial rigidity and be operated clearance-free or under preload. Tapered roller bearings are available as:
  • Single row tapered roller bearings of standard design
  • Matched tapered roller bearings (fitted in pairs in X, O or tandem arrangement, open design)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,362.32/each

Specifications

Dimensions

  • Bore Diameter  
    8.1250 in
  • Outside Diameter
    13.2500 in
  • Overall Width
    8.3125 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4026677953773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)