Specifications
Dimensions
- Line Length100 ft
- Weight0.29 lbs
Details
- Additional DetailsSliding Door For Easy Filling
- Frame MaterialABS
- HandleHandle Included
Overview
Mfr description
47-440 100 CHALK LINE REEL
- High-impact ABS case
- Patented on-board hook storage
- Stainless steel hook
- Sliding door for easy filling
- Folding crank handle stores neatly into case