Motion
ASD330F-N01-07ST

SMC CORP OF AMERICA
ASD330F-N01-07ST

ASD330F-N01-07ST CONTROLLER, DUAL
Mi Item #03466064
MFR #ASD330F-N01-07ST
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD330F-N01-07ST

ASD330F-N01-07ST CONTROLLER, DUAL
Mi Item #03466064
MFR #ASD330F-N01-07ST

Mfr description
ASD330F-N01-07ST CONTROLLER, DUAL
  • Requirement of special tool for adjustments offers extra protectionagainst inadvertent operation
  • On standard products, all brass parts are electroless nickel plated
  • Meter-in and meter-out types easily determined by the flowdirection symbol on the body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.70/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    npt 1/8
  • Output Port Size
    1/4 in
  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Actuation
    Manual
  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Input Port Gender
    Male
  • Material
    Nickel Plated Brass
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Bidirectional
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)