Motion
BR7-23
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID, Set Screw Locking
Mi Item #03466119
MFR #BR7-23
Price$47.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID, Set Screw Locking
Mi Item #03466119
MFR #BR7-23

Mfr description
BR7-23 1-7/16 SET SCREW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.43/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.2950 in
  • Outer Ring Width  
    0.6690 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Seal Type
    Contact Seal
  • Series
    BR200
  • UPC_NO
    0808250104611

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)