Motion
KHFT207
Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03466159
MFR #KHFT207
Price$87.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03466159
MFR #KHFT207

Mfr description
KHFT207 35MM 2-BOLT FLG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.90/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    130.20 mm
  • Bore Diameter  
    35 mm
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    156 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    KH207
  • Seal Type
    Contact Seal
  • Series
    KHFT200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250115457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)