Motion
6204ZZC3P5

NTN
6204ZZC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03466458
MFR #6204ZZC3P5
Price$343.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204ZZC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03466458
MFR #6204ZZC3P5

Mfr description
6204ZZC3P5 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.93/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.23 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6204ZZC3P5 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Bearing includes a 20 mm bore diameter, double shielded closure, 47 mm outside diameter, and 14 mm overall width for reliable radial use.
  • Manufacturer Catalog Number
    6204ZZC3P5
  • Manufacturer Upc Number
    4547359562613
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359562613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)