Motion
6208L1CC4P5

NTN
6208L1CC4P5

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #03466460
MFR #6208L1CC4P5
Price$834.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6208L1CC4P5

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #03466460
MFR #6208L1CC4P5

Mfr description
6208L1CC4P5 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.95 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6208L1CC4P5 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The 6208L1CC4P5 is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 18 mm width, open for standard use.
  • Manufacturer Catalog Number
    6208L1CC4P5
  • Manufacturer Upc Number
    4550253058700
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253058700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)