Motion
6314-2NSEC3
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Without Snap Ring
MI ITEM #03466577
MFR #6314-2NSEC3
Your Price$261.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Without Snap Ring
MI ITEM #03466577
MFR #6314-2NSEC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$261.15/each(List $360.39)

Overview

Mfr description
6314 2NSE9 C3 DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6314-2NSEC3BXMM
  • Manufacturer Upc Number
    4991893790467
  • UPC_NO
    4991893790467
  • Weight
    5.56 lbs
  • Description
    6314 2NSE9 C3 DEEP GROOVE
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6314-2NSEC3BXMM is a radial deep groove ball bearing with a 70 mm bore and 150 mm outside diameter, designed for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought