Motion
6319ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03466581
MFR #6319ZZC3
Price$553.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03466581
MFR #6319ZZC3

Mfr description
6319 ZZ C3
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.23/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Weight
    12.5 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6319 ZZ C3
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6319ZZC3BXMS is a radial deep groove ball bearing with a 95 mm bore and 200 mm outside diameter, double shielded for high-performance use.
  • Manufacturer Catalog Number
    6319ZZC3BXMS
  • Manufacturer Upc Number
    4991893795936
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893795936

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)