Motion
STN100
STN100 1 in. Size Hose Nipple (Plain. Steel) NPT Thread
MI ITEM #03466761
MFR #STN100
Price$4.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STN100 1 in. Size Hose Nipple (Plain. Steel) NPT Thread
MI ITEM #03466761
MFR #STN100

Mfr description
STN100 1" KING NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.84/each

Specifications

Dimensions

  • Size
    1
  • Weight
    0.32 lb

Details

  • Additional Details
    Applications: Agriculture, Construction
  • Manufacturer Upc Number
    822353032572
  • Material
    Plain Steel
  • Product Types
    Hose Nipple (Plain Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353032572
  • Working Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)