Motion
TW110
TW-000 Series Bearing Lock Washer - 2.017 in ID, 2-59/64 in OD, 2.468 in Face Dia.
MI ITEM #03466781
MFR #TW110
Price$7.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 2.017 in ID, 2-59/64 in OD, 2.468 in Face Dia.
MI ITEM #03466781
MFR #TW110

Mfr description
TW110 WASHERSTANDARD LOCKNUT SERIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.46/each

Specifications

Dimensions

  • Bore Diameter  
    2.0170 in
  • Face Diameter  
    2.4680 in
  • Key Width
    0.29 in
  • Outside Diameter Over Tangs
    2.9218 in
  • Tang Width  
    0.234 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533050164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)