Motion
530BC-5-36M

DART CONTROL INC
530BC-5-36M

DC DRIVE CHASSIS, 1/8-1HP 120VAC/90VDC RELAY REVERSE 3/MIN, ISO 4-20mA FOLLOWER
MI ITEM #03466875
MFR #530BC-5-36M
Price$2,125.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
530BC-5-36M

DC DRIVE CHASSIS, 1/8-1HP 120VAC/90VDC RELAY REVERSE 3/MIN, ISO 4-20mA FOLLOWER
MI ITEM #03466875
MFR #530BC-5-36M

Mfr description
530BC-5-36M DC DRIVE CHASSIS, RELAY REVE
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,125.42/each

Specifications

Dimensions

  • Overall Height
    9.0000 in
  • Overall Length
    2.0000 in
  • Overall Width
    6.7000 in
  • Weight
    2.50 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/8 hp
  • Motor Supply Voltage
    180V
  • Product Type
    DC Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)