Motion
SPG40

Weller
SPG40

1/4" Tip Diam Soldering Iron 40 Max Watts
Mi Item #03466876
MFR #SPG40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
SPG40

1/4" Tip Diam Soldering Iron 40 Max Watts
Mi Item #03466876
MFR #SPG40

Mfr description
SPG40 SOLDERING IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    6 ft
  • Tip Diameter
    1/4 in

Details

  • Input Voltage
    120 V
  • Operating Temperature
    900 °F
  • Operating Wattage
    40 W
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)