Specifications
Dimensions
- Size1/8 in
- Tip Size1/8 in
Details
- ApplicationSoldering
- Body MaterialCopper
- For Use WithWLC100, WP25, WP30, WP35
- Package Quantity1
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- TypeScrewdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)