Motion
9S 2 7/8
Sleeve Coupling Flange - Spacer Flange, Size 9, 2.8750 in Bore, Cast Iron Material
Mi Item #03466965
MFR #9S 2 7/8
Price$113.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 9, 2.8750 in Bore, Cast Iron Material
Mi Item #03466965
MFR #9S 2 7/8

Mfr description
9S 2 7/8 CPLG QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.00/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Coupling Overall Length
    5-1/16 in, 6 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    3-5/8 in, 4-1/8 in
  • Length Through Bore  
    2.28125 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    11.4 (Hytrel) hp, 2.8 (TPR) hp
  • Hub Flange Type Code
    S
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950278148
  • Material
    Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    7200 in
  • UPC_NO
    697950278148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)