Motion
09990
Roll Towel Dispenser - Gray/Gray Translucent Color, 12.6 in Wide, 16.1 in High, 10.2 in Depth
Mi Item #03467620
MFR #09990
Price$116.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Towel Dispenser - Gray/Gray Translucent Color, 12.6 in Wide, 16.1 in High, 10.2 in Depth
Mi Item #03467620
MFR #09990

Mfr description
09990 DISPENSER
  • High-impact plastic
  • Automatically advances and cuts a nominal 12” of towel when activated by pulling exposed towel
  • No-touch dispensing system helps minimize the spread of dirt and germs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.67/each

Specifications

Dimensions

  • Depth
    10.2 in
  • Height
    16.1 in
  • Width
    12.6 in

Details

  • Dispenser Color Finish
    Gray/Gray Translucent
  • Dispenser Type
    Roll Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01000, 01005, 01040, 01080, 11090
  • Paper Towel Fold Style
    Hardwound Roll
  • Paper Towel Roll Type
    Hardwound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)