Overview
Mfr description
LSD8-36 48" X 48" PLATFORM & BASE
Specifications
- Lift TypeDual Lift
- Weight Capacity8000 lbs
- Supply Voltage115 V ac
- ActuationHydraulic
- Raised Height42.75 in
- Lowered Height6.75 in
- Height Range6.75 x 42.75 in
- Platform Dimensions W X L48.0 x 48.0 in
- Motor Horsepower1.00 hp
- Motor Phase1 ph
- Motor Frequency Rating60 Hz
- Max Platform Size Optional72 x 72 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data