Motion
POS2253337TBN
Bearing Seal - Nitrile Material, 2.250 in Bore , 3.371 in OD, .375 in Width
Mi Item #03467664
MFR #POS2253337TBN
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Nitrile Material, 2.250 in Bore , 3.371 in OD, .375 in Width
Mi Item #03467664
MFR #POS2253337TBN

Mfr description
POS2253337TBN OIL BATH SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Outside Diameter
    3.3710 in

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • UPC_NO
    1200106973676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)