Motion
820-29R1.44-RMS

SYSTEM PLAST
820-29R1.44-RMS

Split Idler - Split, 29 Teeth, 1.4375 in Bore Dia., 6.9375 in Pitch Dia.
Mi Item #03467716
MFR #820-29R1.44-RMS
Price$254.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
820-29R1.44-RMS

Split Idler - Split, 29 Teeth, 1.4375 in Bore Dia., 6.9375 in Pitch Dia.
Mi Item #03467716
MFR #820-29R1.44-RMS

Mfr description
121169S X 1-7/16 IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.04/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Maximum Bore
    1.4400 in
  • Pitch Diameter  
    6.9375 in

Details

  • Bore Type
    Idler
  • CAD Drawing
  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166191412
  • Number Of Teeth  
    29
  • Sprocket Type
    Split
  • UPC_NO
    726166191412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)