Motion
67A
General Purpose Plug - Steel Body Material, One-Way Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 220 psi psi, 3/4 in Body Size
MI ITEM #03467717
MFR #67A
Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Steel Body Material, One-Way Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 220 psi psi, 3/4 in Body Size
MI ITEM #03467717
MFR #67A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.13/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Hex
    1.19 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    880 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    935.17 gpm
  • Hose Connection Type
    Female NPTF
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    One-Way Valve
  • Working Pressure
    220 psi
  • Working Pressure Range
    100 to 250 psi

Overview

Mfr description
67A PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought