Motion
2A-BST35X72-1BLX#03

NTN
2A-BST35X72-1BLX#03

Duplex Angular Contact Bearing - Quadplex, 35 mm Bore, 72 mm OD, 60 mm Width, 60 ° Contact Angle, Double Sealed
Mi Item #03467767
MFR #2A-BST35X72-1BLX#03
Price$2,519.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2A-BST35X72-1BLX#03

Duplex Angular Contact Bearing - Quadplex, 35 mm Bore, 72 mm OD, 60 mm Width, 60 ° Contact Angle, Double Sealed
Mi Item #03467767
MFR #2A-BST35X72-1BLX#03

Mfr description
2A-BST35X72-1BLX#03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,519.65/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 4
  • Weight
    2.69 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Configuration
    Four
  • Country of Origin
    JP
  • Description
    2A-BST35X72-1BLX#03
  • Duplex Type
    Quadplex
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359666472
  • Product Type
    Duplex Angular Contact Bearings
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)