Motion
CDBM2L20-100-HN-H7BL

SMC CORP OF AMERICA
CDBM2L20-100-HN-H7BL

CDBM2L20-100-HN-H7BL
Mi Item #03467887
MFR #CDBM2L20-100-HN-H7BL
Price$180.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2L20-100-HN-H7BL

CDBM2L20-100-HN-H7BL
Mi Item #03467887
MFR #CDBM2L20-100-HN-H7BL

Mfr description
CDBM2L20-100-HN-H7BL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.41/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Cylinder Style
    Round Body
  • Lock Type
    End Lock
  • Mounting Type
    Foot
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)