Motion
CDBXWM16-125R

SMC CORP OF AMERICA
CDBXWM16-125R

Cylinder, Air
MI ITEM #03467888
MFR #CDBXWM16-125R
Price$719.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBXWM16-125R

Cylinder, Air
MI ITEM #03467888
MFR #CDBXWM16-125R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$719.44/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Bracket 1
    Housing
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Mounting Type
    Housing
  • Operating Pressure Range
    1 to 0.15 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXW
  • Type
    Guide Cylinder

Overview

Mfr description
CDBXWM16-125R CYLINDER, SLIDE
  • Bore sizes: 10, 16, 20, 25, 32mm
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
  • Head side end-lock option
  • Auto switch capable
  • Air-hydro type available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought