Motion
ZCDUKD16-30D-M9BL

SMC CORP OF AMERICA
ZCDUKD16-30D-M9BL

Heavy Duty Guide Cylinder - Single Rod, 16 mm Bore, 30 mm Stroke Length
MI ITEM #03467953
MFR #ZCDUKD16-30D-M9BL
List Price$207.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZCDUKD16-30D-M9BL

Heavy Duty Guide Cylinder - Single Rod, 16 mm Bore, 30 mm Stroke Length
MI ITEM #03467953
MFR #ZCDUKD16-30D-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.31/each for your price

Overview

Mfr description
ZCDUKD16-30D-M9BL CYLINDER

Specifications

  • Overall Length
    145.5 mm
  • Operating Pressure Range
    +0.13 to +15 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Maximum Operating Pressure
    +1.05 Mpa2
  • Minimum Operating Pressure
    +0.13 MPa
  • Overall Height
    20 mm
  • Overall Width
    32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text