Motion
3X100 FOOD XTREME 250SD GRAY

GATES RUBBER CO
3X100 FOOD XTREME 250SD GRAY

Food Master® Xtreme™ 250SD CR Industrial Hose - 3 in Inner Diameter, 250 psi Working Pressure, Food & Beverage Hose Type, Synthetic Rubber Tube Material, EPDM Rubber Cover Material, 100 ft Length
MI ITEM #03468024
MFR #3X100 FOOD XTREME 250SD GRAY
Price$94.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 FOOD XTREME 250SD GRAY

Food Master® Xtreme™ 250SD CR Industrial Hose - 3 in Inner Diameter, 250 psi Working Pressure, Food & Beverage Hose Type, Synthetic Rubber Tube Material, EPDM Rubber Cover Material, 100 ft Length
MI ITEM #03468024
MFR #3X100 FOOD XTREME 250SD GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.50/ft

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    18.0 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.86 in
  • Weight
    2.46 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    White
  • Cover Color
    Gray
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water–based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Resilient Monofilament Helix
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    Sanitron™ (Type S)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053643541
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    230 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 230 °F
  • Physical Resistance
    Crush, Kink
  • Reinforcement Material
    Textile with Monofilament Helical
  • Standards Met
    FDA, USDA
  • Suction
    30 inHg
  • Tube Color
    White
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Beer, Cosmetics, Dry Bulk Products (via Suction/Pneumatic/Gravity), Juice, Milk, Pharmaceuticals, Soft Drinks, Water-Based Products
  • UPC_NO
    072053643541
  • Working Pressure
    250 psi

Overview

Mfr description
3 FOOD MASTER XTREME 250SD CR
  • Recommended for milk, juice, soft drinks, pharmaceuticals, cosmetics or water-based products requiring an FDA sanitary hose
  • Also suitable for many dry bulk products via suction, pneumatic or gravity systems where a sanitary hose is required
  • Temperature range from -40°F to 230°F (-40°C to 110°C) continuous service
  • Sanitron® tube, white tube
  • Synthetic, high-tensile textile with static-conductive filament reinforcement
  • Resilient monofilament helix for crush and kink resistance
  • Type P (EPDM), white or gray with burgundy stripe cover
  • Food-grade couplings required
  • Continuous transfer label, example: Gates Food and Beverage Master® Meets FDA, 3A and USDA 250 PSI WP (1.72MPa)
  • Made in USA
  • Meets FDA, 3A-Class 3 Food and Beverage Hose Food and USDA
  • Maximum PSI 250, Suction 30.0 in Hg
  • Standard pack is 100’ length coiled and wrapped in polyethylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought