Motion
LER117

NTN
LER117

Bearing Seal - Labyrinth, 4.4375 in Bore, Compatible Bore: 4.4375 in , 6.7500 in OD
MI ITEM #03468204
MFR #LER117
Price$171.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LER117

Bearing Seal - Labyrinth, 4.4375 in Bore, Compatible Bore: 4.4375 in , 6.7500 in OD
MI ITEM #03468204
MFR #LER117

Mfr description
LER117
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.72/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Height
    152.4000 in
  • Length
    18.3750 in
  • Outside Diameter
    6.7500 in
  • Overall Height
    152.4000 in
  • Overall Length
    18.3750 in
  • Shaft Diameter
    4.4375 in
  • Weight
    150 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Features
    Thanks to the upper body belt design, NTN ULTAGE SAFD housings have a particularly high stability and rigidity. The enhanced design increases the dimensional stability of the bearing seat under heavy loads and helps optimize vibration behavior, The ductile iron material advantageous characteristics makes for a stronger housing with higher load capacity, shock absorbing properties, as well as, superior strength in low temperature applications, The inX in shaped support surface and the cross members provide a uniform load distribution in the bearing seat and provide support at the critical point. Distributed over the large foot surface, the operating heat can dissipate efficiently into the contact area of the mounting surface
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    4547359658668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)