Motion
LER122

NTN
LER122

Bearing Seal - Triple Ring, Labyrinth Material, Compatible Bore: 4.9375 in
Mi Item #03468205
MFR #LER122
Price$345.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LER122

Bearing Seal - Triple Ring, Labyrinth Material, Compatible Bore: 4.9375 in
Mi Item #03468205
MFR #LER122

Mfr description
LER122
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$345.24/each

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4547359095883
  • Product Type
    Bearing Seals
  • Seal Material
    Labyrinth
  • Seal Type
    Triple Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)