Motion
LER167

NTN
LER167

Bearing Seal - Triple Ring
MI ITEM #03468208
MFR #LER167
Your Price$758.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LER167

Bearing Seal - Triple Ring
MI ITEM #03468208
MFR #LER167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$758.68/each(List $872.49)

Overview

Mfr description
LER167

Specifications

  • Seal Type
    Triple Ring
  • Length
    32.7500 in, 832 mm
  • Seal Material
    Labyrinth
  • Compatible Bearing Type
    Spherical Roller
  • Bolt Center To Center Length
    27.8750 in, 708 mm
  • Overall Length
    32.7500 in, 832 mm
  • Operating Temperature Range
    -40 to 400 °F
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359658736
  • UPC_NO
    4547359658736
  • Dynamic Load Capacity
    496830 lbf
  • Weight
    552.330 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text